Zoro Homepage

Timing Belt, 14MGT-2730-20, Curvilinear

  • Mfr # 14MGT-2730-20

  • Zoro # G616090621


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Top Width
20 mm
Number of Teeth
195
Reinforcing Cord Material
Carbon Fiber
Industry Number
14MGT-2730-20
Pitch Length
2,730 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-2730-20
Zoro #
G616090621
UPC #
770075570479
Country of Origin
United States

Dimensions

Top Width
20 mm
Pitch Length
2,730 mm
Belt Trade Size
Urethane Carbon

Details

Number of Teeth
195
Reinforcing Cord Material
Carbon Fiber
Industry Number
14MGT-2730-20
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
14 mm
Belt Coating
Nylon
Minimum Operating Temperature
-65 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Item
Timing Belt
Maximum Operating Temperature
185 Degrees F
Tooth Location
One Side
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Shape
Curvilinear
Belt Material
Polyurethane
Color
Blue

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2730-20, Number of Teeth 195, Pitch 14 mm, Pitch Length 2,730 mm, Tooth Location One Side, Top Width 20 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.