Zoro Homepage

Timing Belt, 195L050, Trapezoidal

  • Mfr # 195L050

  • Zoro # G616063281


product price: $15.69
/ea

Key Features

Material
Neoprene
Industry Number
195L050
Pitch Length
19.5 in
Top Width
1/2 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195L050
Zoro #
G616063281
UPC #
072053564419
Country of Origin
United States

Dimensions

Pitch Length
19.5 in
Top Width
1/2 in
Belt Trade Size
L

Details

Item
Timing Belt
Material
Neoprene
Industry Number
195L050
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch
0.375 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Number of Teeth
52
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 195L050, Number of Teeth 52, Pitch 0.375 in, Pitch Length 19.5 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.