Timing Belt, 195L075, Trapezoidal
Mfr # 195L075
Zoro # G316062737
product price: $31.49
/eaKey Features
Industry Number
195L075
Pitch Length
19.5 in
Top Width
3/4 in
Belt Series
PowerGrip(R) Timing Belts
Belt Trade Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195L075
Zoro #
G316062737
UPC #
072053564709
Country of Origin
United States
Dimensions
Pitch Length
19.5 in
Top Width
3/4 in
Belt Trade Size
L
Details
Item
Timing Belt
Industry Number
195L075
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.375 in
Number of Teeth
52
Color
Black
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 195L075, Number of Teeth 52, Pitch 0.375 in, Pitch Length 19.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.