Timing Belt, 195L100, Trapezoidal
Mfr # 195L100
Zoro # G516212017
product price: $33.19
/eaKey Features
Pitch Length
19.5 in
Industry Number
195L100
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195L100
Zoro #
G516212017
UPC #
072053564945
Country of Origin
United States
Dimensions
Pitch Length
19.5 in
Belt Trade Size
L
Top Width
1 in
Details
Industry Number
195L100
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Tooth Location
One Side
Pitch
0.375 in
Number of Teeth
52
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 195L100, Number of Teeth 52, Pitch 0.375 in, Pitch Length 19.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.