Zoro Homepage

Timing Belt, 196MXL012, Trapezoidal

  • Mfr # 196MXL012

  • Zoro # G816064514


product price: $5.29
/ea

Key Features

Industry Number
196MXL012
Pitch Length
19.6 in
Material
Neoprene
Top Width
1/8 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196MXL012
Zoro #
G816064514
UPC #
072053889932
Country of Origin
United States

Dimensions

Pitch Length
19.6 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Industry Number
196MXL012
Material
Neoprene
Tooth Location
One Side
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
245
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Belt Series
PowerGrip(R) Timing Belts
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 196MXL012, Number of Teeth 245, Pitch 0.08 in, Pitch Length 19.6 in, Tooth Location One Side, Top Width 1/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.