Timing Belt, 1980-5M-25, Curvilinear
Mfr # 1980-5M-25
Zoro # G416065720
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Industry Number
1980-5M-25
Pitch Length
1,980 mm
Top Width
25 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1980-5M-25
Zoro #
G416065720
UPC #
072053937213
Country of Origin
United States
Dimensions
Pitch Length
1,980 mm
Top Width
25 mm
Belt Trade Size
HTD
Details
Material
Neoprene
Industry Number
1980-5M-25
Item
Timing Belt
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
396
Pitch
5 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1980-5M-25, Number of Teeth 396, Pitch 5 mm, Pitch Length 1,980 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.