Zoro Homepage

Timing Belt, 198MXL019, Trapezoidal

  • Mfr # 198MXL019

  • Zoro # G916064278


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Material
Neoprene
Industry Number
198MXL019
Top Width
3/16 in
Pitch Length
19.84 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198MXL019
Zoro #
G916064278
UPC #
072053889970
Country of Origin
United States

Dimensions

Top Width
3/16 in
Pitch Length
19.84 in
Belt Trade Size
MXL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
198MXL019
Maximum Operating Temperature
212 Degrees F
Number of Teeth
248
Application
General Industrial
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Pitch
0.08 in
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 198MXL019, Number of Teeth 248, Pitch 0.08 in, Pitch Length 19.8 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.