Timing Belt, 199L050, Trapezoidal
Mfr # 199L050
Zoro # G716211810
product price: $17.79
/eaKey Features
Pitch Length
19.88 in
Number of Teeth
53
Maximum Operating Temperature
212 Degrees F
Top Width
1/2 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199L050
Zoro #
G716211810
UPC #
072053937220
Country of Origin
United States
Dimensions
Pitch Length
19.88 in
Top Width
1/2 in
Belt Trade Size
L
Details
Number of Teeth
53
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Industry Number
199L050
Pitch
0.375 in
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 199L050, Number of Teeth 53, Pitch 0.375 in, Pitch Length 19.9 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.