Zoro Homepage

Timing Belt, 199L100, Trapezoidal

  • Mfr # 199L100

  • Zoro # G716064737


product price: $48.89
/ea

Key Features

Top Width
1 in
Pitch Length
19.88 in
Material
Neoprene
Industry Number
199L100
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199L100
Zoro #
G716064737
UPC #
072053937244
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
19.88 in
Belt Trade Size
L

Details

Item
Timing Belt
Material
Neoprene
Industry Number
199L100
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Tooth Shape
Trapezoidal
Color
Black
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Number of Teeth
53
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 199L100, Number of Teeth 53, Pitch 0.375 in, Pitch Length 19.88 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.