Shop GATES
See all product information
Create Account
Timing Belt, 200-2MGT-06
Mfr # 200-2MGT-06
Zoro # G516065279
product price:Â $6.29
/eaKey Features
Belt Trade Size
2M
Industry Number
200-2MGT-06
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200-2MGT-06
- Zoro #
- G516065279
- UPC #
- 770075597827
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 2M
- Top Width
- 6 mm
- Pitch Length
- 200 mm
- Height
- 0.03 in
Details
- Item
- Timing Belt
- Industry Number
- 200-2MGT-06
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 2 mm
- Number of Teeth
- 100
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip GT3 Belts
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Application
- Appliances, Office Machinery, Robotics
- Temp. Range
- -22 Degrees F to 212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 200-2MGT-06, Number of Teeth 100, Pitch 2 mm, Pitch Length 200 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.