Timing Belt, 8MGT-1600-21, Curvilinear
Mfr # 8MGT-1600-21
Zoro # G016090344
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Pitch
8 mm
Industry Number
8MGT-1600-21
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-1600-21
Zoro #
G016090344
UPC #
072053450743
Country of Origin
United States
Dimensions
Top Width
21 mm
Belt Trade Size
Urethane Carbon
Pitch Length
1,600 mm
Details
Pitch
8 mm
Industry Number
8MGT-1600-21
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Belt Material
Polyurethane
Item
Timing Belt
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Location
One Side
Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
200
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Tooth Shape
Curvilinear
Belt Coating
Nylon
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 8MGT-1600-21, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.