Timing Belt, 8MGT-1600-62, Curvilinear
Mfr # 8MGT-1600-62
Zoro # G716090927
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
One Side
Top Width
62 mm
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-1600-62
Zoro #
G716090927
UPC #
072053451207
Country of Origin
United States
Dimensions
Top Width
62 mm
Pitch Length
1,600 mm
Belt Trade Size
Urethane Carbon
Details
Tooth Location
One Side
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant
Color
Blue
Minimum Operating Temperature
-65 Degrees F
Reinforcing Cord Material
Carbon Fiber
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Industry Number
8MGT-1600-62
Pitch
8 mm
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Material
Polyurethane
Maximum Operating Temperature
185 Degrees F
Number of Teeth
200
Belt Coating
Nylon
Item
Timing Belt
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1600-62, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.