Zoro Homepage

Timing Belt, TP1000-5M-09, Curvilinear

  • Mfr # TP1000-5M-09

  • Zoro # G616476722


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Pitch Length
1,000 mm
Belt Material
Neoprene
Belt Trade Size
HTD
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1000-5M-09
Zoro #
G616476722
UPC #
072053532135
Country of Origin
United States

Dimensions

Pitch Length
1,000 mm
Belt Trade Size
HTD
Top Width
9 mm

Details

Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
200
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
Two Sides
Industry Number
TP1000-5M-09
Color
Black
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP1000-5M-09, Number of Teeth 200, Pitch 5 mm, Pitch Length 1,000 mm, Tooth Location Two Sides, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.