Zoro Homepage

Timing Belt, 2000-20M-115, Curvilinear

  • Mfr # 2000-20M-115

  • Zoro # G816212236


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2000-20M-115
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-20M-115
Zoro #
G816212236
UPC #
072053351941
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
2,000 mm
Top Width
115 mm

Details

Industry Number
2000-20M-115
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Item
Timing Belt
Belt Material
Neoprene
Pitch
20 mm
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Number of Teeth
100
Application
Machine Tool, Paper & Textile

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 2000-20M-115, Number of Teeth 100, Pitch 20 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 115 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.