Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2000-20M-230, Curvilinear

  • Mfr # 2000-20M-230

  • Zoro # G016064017


product price: $3,330.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2000-20M-230
Pitch Length
2,000 mm
Top Width
230 mm
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-20M-230
Zoro #
G016064017
UPC #
072053623963
Country of Origin
United States

Dimensions

Pitch Length
2,000 mm
Top Width
230 mm
Belt Trade Size
HTD

Details

Industry Number
2000-20M-230
Item
Timing Belt
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Machine Tool, Paper & Textile
Number of Teeth
100
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Belt Material
Neoprene
Pitch
20 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 2000-20M-230, Number of Teeth 100, Pitch 20 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 230 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.