Timing Belt, 2000-20M-290, Curvilinear
Mfr # 2000-20M-290
Zoro # G816064064
product price: $6,320.99
/ea
Free Shipping & Returns
Key Features
Industry Number
2000-20M-290
Pitch Length
2,000 mm
Top Width
290 mm
Number of Teeth
100
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000-20M-290
Zoro #
G816064064
UPC #
072053624083
Country of Origin
United States
Dimensions
Pitch Length
2,000 mm
Top Width
290 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
2000-20M-290
Number of Teeth
100
Belt Material
Neoprene
Color
Black
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Machine Tool, Paper & Textile
Minimum Operating Temperature
-22 Degrees F
Pitch
20 mm
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 2000-20M-290, Number of Teeth 100, Pitch 20 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 290 mm, Application Machine Tool, Paper & Textile, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.