Timing Belt, 2000-5M-25, Curvilinear
Mfr # 2000-5M-25
Zoro # G716212268
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Top Width
25 mm
Belt Material
Neoprene
Number of Teeth
400
Pitch
5 mm
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000-5M-25
Zoro #
G716212268
UPC #
072053449136
Country of Origin
United States
Dimensions
Top Width
25 mm
Pitch Length
2,000 mm
Belt Trade Size
HTD
Details
Belt Material
Neoprene
Number of Teeth
400
Item
Timing Belt
Pitch
5 mm
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Industry Number
2000-5M-25
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 2000-5M-25, Number of Teeth 400, Pitch 5 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.