Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2000-8MGT-85

  • Mfr # 2000-8MGT-85

  • Zoro # G516211966


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Ethylene Elastomer
Pitch
8 mm
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Tooth Shape
Modified Curvilinear
Pitch Length
2,000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-8MGT-85
Zoro #
G516211966
UPC #
770075790631
Country of Origin
United States

Dimensions

Pitch Length
2,000 mm
Belt Trade Size
GT
Top Width
85 mm

Details

Belt Material
Ethylene Elastomer
Pitch
8 mm
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Tooth Shape
Modified Curvilinear
Number of Teeth
250
Maximum Operating Temperature
248 Degrees F
Minimum Operating Temperature
-40 Degrees F
Item
Timing Belt
Color
Black
Reinforcing Cord Material
Fiberglass
Industry Number
2000-8MGT-85
Tooth Location
One Side
Application
Heavy Manufacturing, Machine Tool, Paper & Textile

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2000-8MGT-85, Number of Teeth 250, Pitch 8 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.