Timing Belt, 200XL025, Trapezoidal
Mfr # 200XL025
Zoro # G016211954
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Number of Teeth
100
Top Width
1/4 in
Belt Trade Size
XL
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200XL025
Zoro #
G016211954
UPC #
072053562866
Country of Origin
United States
Dimensions
Top Width
1/4 in
Belt Trade Size
XL
Pitch Length
2 in
Details
Number of Teeth
100
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Industry Number
200XL025
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 200XL025, Number of Teeth 100, Pitch 0.2 in, Pitch Length 20 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.