Zoro Homepage

Timing Belt, 200XL037, Trapezoidal

  • Mfr # 200XL037

  • Zoro # G516063411


product price: $9.39
/ea

Key Features

Pitch Length
2 in
Industry Number
200XL037
Material
Neoprene
Top Width
3/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200XL037
Zoro #
G516063411
UPC #
072053563276
Country of Origin
United States

Dimensions

Pitch Length
2 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Industry Number
200XL037
Material
Neoprene
Item
Timing Belt
Color
Black
Pitch
0.2 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
100

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 200XL037, Number of Teeth 100, Pitch 0.2 in, Pitch Length 20 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.