Timing Belt, 203L050, Trapezoidal
Mfr # 203L050
Zoro # G416211820
product price: $18.19
/eaKey Features
Tooth Shape
Trapezoidal
Pitch
0.375 in
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203L050
Zoro #
G416211820
UPC #
072053937305
Country of Origin
United States
Dimensions
Top Width
1/2 in
Pitch Length
2.25 in
Belt Trade Size
L
Details
Tooth Shape
Trapezoidal
Pitch
0.375 in
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Tooth Location
One Side
Industry Number
203L050
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Number of Teeth
54
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 203L050, Number of Teeth 54, Pitch 0.375 in, Pitch Length 20.3 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.