Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 203L075, Trapezoidal

  • Mfr # 203L075

  • Zoro # G216064695


product price: $32.19
/ea

Key Features

Pitch Length
2.25 in
Material
Neoprene
Industry Number
203L075
Top Width
3/4 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203L075
Zoro #
G216064695
UPC #
072053937312
Country of Origin
United States

Dimensions

Pitch Length
2.25 in
Top Width
3/4 in
Belt Trade Size
L

Details

Item
Timing Belt
Material
Neoprene
Industry Number
203L075
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Belt Material
Neoprene
Tooth Location
One Side
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Number of Teeth
54

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 203L075, Number of Teeth 54, Pitch 0.375 in, Pitch Length 2.25 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.