Timing Belt, 204XL025, Trapezoidal
Mfr # 204XL025
Zoro # G416064044
product price: $8.79
/eaKey Features
Material
Neoprene
Pitch Length
2.4 in
Industry Number
204XL025
Top Width
1/4 in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204XL025
Zoro #
G416064044
UPC #
072053937336
Country of Origin
United States
Dimensions
Pitch Length
2.4 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
204XL025
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
102
Tooth Location
One Side
Color
Black
Pitch
0.2 in
Application
General Industrial
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 204XL025, Number of Teeth 102, Pitch 0.2 in, Pitch Length 20.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.