Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 204XL037, Trapezoidal

  • Mfr # 204XL037

  • Zoro # G616063595


product price: $15.99
/ea

Key Features

Material
Neoprene
Pitch Length
2.4 in
Industry Number
204XL037
Top Width
3/8 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204XL037
Zoro #
G616063595
UPC #
072053937343
Country of Origin
United States

Dimensions

Pitch Length
2.4 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Material
Neoprene
Industry Number
204XL037
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
102

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 204XL037, Number of Teeth 102, Pitch 0.2 in, Pitch Length 2.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.