Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2061-3MGT-15

  • Mfr # 2061-3MGT-15

  • Zoro # G616064264


product price: $62.59
/ea

Key Features

Industry Number
2061-3MGT-15
Top Width
15 mm
Pitch Length
2,061 mm
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061-3MGT-15
Zoro #
G616064264
UPC #
770075596356
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
2,061 mm
Belt Trade Size
GT

Details

Industry Number
2061-3MGT-15
Item
Timing Belt
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
687
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Series
PowerGrip(R) GT(R)3 Belts
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Pitch
3 mm
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 2061-3MGT-15, Number of Teeth 687, Pitch 3 mm, Pitch Length 2,061 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.