Timing Belt, 206XL037, Trapezoidal
Mfr # 206XL037
Zoro # G616063656
product price: $15.99
/eaKey Features
Material
Neoprene
Pitch Length
2.6 in
Industry Number
206XL037
Top Width
3/8 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206XL037
Zoro #
G616063656
UPC #
072053937367
Country of Origin
United States
Dimensions
Pitch Length
2.6 in
Top Width
3/8 in
Belt Trade Size
XL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
206XL037
Tooth Shape
Trapezoidal
Pitch
0.2 in
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
103
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 206XL037, Number of Teeth 103, Pitch 0.2 in, Pitch Length 20.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.