Zoro Homepage

Timing Belt, 208MXL025, Trapezoidal

  • Mfr # 208MXL025

  • Zoro # G916064308


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Pitch Length
2.8 in
Top Width
1/4 in
Material
Neoprene
Industry Number
208MXL025
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208MXL025
Zoro #
G916064308
UPC #
072053562620
Country of Origin
United States

Dimensions

Pitch Length
2.8 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
208MXL025
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Number of Teeth
260
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Color
Black
Pitch
0.08 in
Application
General Industrial
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 208MXL025, Number of Teeth 260, Pitch 0.08 in, Pitch Length 20.8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.