Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2090H075, Trapezoidal

  • Mfr # 2090H075

  • Zoro # G916064964


product price: $238.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Industry Number
2090H075
Pitch Length
29 in
Top Width
3/4 in
Material
Neoprene
Number of Teeth
418
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090H075
Zoro #
G916064964
UPC #
072053890082
Country of Origin
United States

Dimensions

Pitch Length
29 in
Top Width
3/4 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
2090H075
Material
Neoprene
Number of Teeth
418
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Color
Black
Application
General Industrial
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 2090H075, Number of Teeth 418, Pitch 0.5 in, Pitch Length 29 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.