Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2090H150, Trapezoidal

  • Mfr # 2090H150

  • Zoro # G516211874


product price: $467.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Belt Trade Size
H
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Number of Teeth
418
Pitch Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090H150
Zoro #
G516211874
UPC #
072053890099
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
29 in
Top Width
1 1/2 in

Details

Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Number of Teeth
418
Tooth Location
One Side
Color
Black
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
2090H150
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Item
Timing Belt
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 2090H150, Number of Teeth 418, Pitch 0.5 in, Pitch Length 29 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.