Zoro Homepage

Timing Belt, 2090H200, Trapezoidal

  • Mfr # 2090H200

  • Zoro # G716064386


product price: $563.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Top Width
2 in
Industry Number
2090H200
Pitch Length
29 in
Material
Neoprene
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090H200
Zoro #
G716064386
UPC #
072053890105
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
29 in
Belt Trade Size
H

Details

Industry Number
2090H200
Material
Neoprene
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Number of Teeth
418
Reinforcing Cord Material
Fiberglass
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 2090H200, Number of Teeth 418, Pitch 0.5 in, Pitch Length 209 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.