Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2090H300, Trapezoidal

  • Mfr # 2090H300

  • Zoro # G116211892


product price: $785.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Top Width
3 in
Belt Trade Size
H
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090H300
Zoro #
G116211892
UPC #
072053890112
Country of Origin
United States

Dimensions

Top Width
3 in
Belt Trade Size
H
Pitch Length
29 in

Details

Color
Black
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene
Number of Teeth
418
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Industry Number
2090H300
Tooth Shape
Trapezoidal
Pitch
0.5 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 2090H300, Number of Teeth 418, Pitch 0.5 in, Pitch Length 209 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.