Timing Belt, 2100-5M-25, Curvilinear
Mfr # 2100-5M-25
Zoro # G316212286
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Belt Trade Size
HTD
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2100-5M-25
Zoro #
G316212286
UPC #
770075538578
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
2,100 mm
Top Width
25 mm
Details
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Item
Timing Belt
Tooth Location
One Side
Pitch
5 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Color
Black
Maximum Operating Temperature
212 Degrees F
Number of Teeth
420
Reinforcing Cord Material
Fiberglass
Industry Number
2100-5M-25
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 2100-5M-25, Number of Teeth 420, Pitch 5 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.