Timing Belt, 2100-5MGT-09
Mfr # 2100-5MGT-09
Zoro # G316064229
product price: $46.69
/eaKey Features
Industry Number
2100-5MGT-09
Pitch Length
2,100 mm
Material
Neoprene
Top Width
9 mm
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2100-5MGT-09
Zoro #
G316064229
UPC #
770075596608
Country of Origin
Belgium
Dimensions
Pitch Length
2,100 mm
Top Width
9 mm
Belt Trade Size
GT
Details
Industry Number
2100-5MGT-09
Item
Timing Belt
Material
Neoprene
Belt Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Pitch
5 mm
Number of Teeth
420
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)3 Belts
Application
Appliances, Business Machines, Servomotor Drives
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 2100-5MGT-09, Number of Teeth 420, Pitch 5 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.