Timing Belt, 2100-5MGT-25
Mfr # 2100-5MGT-25
Zoro # G716063815
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Pitch Length
2,100 mm
Top Width
25 mm
Industry Number
2100-5MGT-25
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2100-5MGT-25
Zoro #
G716063815
UPC #
770075596851
Country of Origin
Belgium
Dimensions
Pitch Length
2,100 mm
Top Width
25 mm
Belt Trade Size
GT
Details
Material
Neoprene
Industry Number
2100-5MGT-25
Item
Timing Belt
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Number of Teeth
420
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) GT(R)3 Belts
Color
Black
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 2100-5MGT-25, Number of Teeth 420, Pitch 5 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.