Timing Belt, 2100H150, Trapezoidal
Mfr # 2100H150
Zoro # G216211884
product price: $443.99
/eaKey Features
Reinforcing Cord Material
Fiberglass
Belt Trade Size
H
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2100H150
Zoro #
G216211884
UPC #
072053890136
Country of Origin
United States
Dimensions
Belt Trade Size
H
Top Width
1 1/2 in
Pitch Length
21 in
Details
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Number of Teeth
420
Application
General Industrial
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
2100H150
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 2100H150, Number of Teeth 420, Pitch 0.5 in, Pitch Length 210 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.