Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 210H100, Trapezoidal

  • Mfr # 210H100

  • Zoro # G816063111


product price: $37.59
/ea

Key Features

Material
Neoprene
Pitch Length
21 in
Top Width
1 in
Industry Number
210H100
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210H100
Zoro #
G816063111
UPC #
072053566048
Country of Origin
United States

Dimensions

Pitch Length
21 in
Top Width
1 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
210H100
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
42
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 210H100, Number of Teeth 42, Pitch 0.5 in, Pitch Length 21 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.