Timing Belt, 210L075, Trapezoidal
Mfr # 210L075
Zoro # G416063344
product price: $22.89
/eaKey Features
Top Width
3/4 in
Pitch Length
21 in
Material
Neoprene
Industry Number
210L075
Belt Trade Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210L075
Zoro #
G416063344
UPC #
072053564525
Country of Origin
United States
Dimensions
Top Width
3/4 in
Pitch Length
21 in
Belt Trade Size
L
Details
Item
Timing Belt
Material
Neoprene
Industry Number
210L075
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Number of Teeth
56
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 210L075, Number of Teeth 56, Pitch 0.375 in, Pitch Length 21 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.