Zoro Homepage

Timing Belt, 210XL025, Trapezoidal

  • Mfr # 210XL025

  • Zoro # G516211935


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Number of Teeth
105
Pitch Length
21 in
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210XL025
Zoro #
G516211935
UPC #
072053562873
Country of Origin
United States

Dimensions

Pitch Length
21 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Number of Teeth
105
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Item
Timing Belt
Application
General Industrial
Tooth Shape
Trapezoidal
Industry Number
210XL025
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Color
Black
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 210XL025, Number of Teeth 105, Pitch 0.2 in, Pitch Length 21 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.