Timing Belt, 2120H075, Trapezoidal
Mfr # 2120H075
Zoro # G116064986
product price: $302.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Industry Number
2120H075
Top Width
3/4 in
Material
Neoprene
Pitch Length
212 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2120H075
Zoro #
G116064986
UPC #
072053890167
Country of Origin
United States
Dimensions
Top Width
3/4 in
Pitch Length
212 in
Belt Trade Size
H
Details
Item
Timing Belt
Industry Number
2120H075
Material
Neoprene
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
424
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Pitch
0.5 in
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 2120H075, Number of Teeth 424, Pitch 0.5 in, Pitch Length 212 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.