Zoro Homepage

Timing Belt, 2120H150, Trapezoidal

  • Mfr # 2120H150

  • Zoro # G016211855


product price: $374.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
424
Belt Trade Size
H
Top Width
1 1/2 in
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120H150
Zoro #
G016211855
UPC #
072053890174
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
1 1/2 in
Pitch Length
212 in

Details

Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
424
Pitch
0.5 in
Application
General Industrial
Tooth Location
One Side
Industry Number
2120H150
Belt Material
Neoprene
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Color
Black
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 2120H150, Number of Teeth 424, Pitch 0.5 in, Pitch Length 212 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.