Zoro Homepage

Timing Belt, 212MXL012, Trapezoidal

  • Mfr # 212MXL012

  • Zoro # G516064555


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Pitch Length
21.2 in
Top Width
1/8 in
Material
Neoprene
Industry Number
212MXL012
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212MXL012
Zoro #
G516064555
UPC #
072053890204
Country of Origin
United States

Dimensions

Pitch Length
21.2 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
212MXL012
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
265
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Tooth Shape
Trapezoidal
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 212MXL012, Number of Teeth 265, Pitch 0.08 in, Pitch Length 21.2 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.