Timing Belt, 212MXL019, Trapezoidal
Mfr # 212MXL019
Zoro # G016064239
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Material
Neoprene
Top Width
3/16 in
Pitch Length
21.2 in
Industry Number
212MXL019
Belt Trade Size
MXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212MXL019
Zoro #
G016064239
UPC #
072053890211
Country of Origin
United States
Dimensions
Top Width
3/16 in
Pitch Length
21.2 in
Belt Trade Size
MXL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
212MXL019
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Belt Material
Neoprene
Application
General Industrial
Number of Teeth
265
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Pitch
0.08 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 212MXL019, Number of Teeth 265, Pitch 0.08 in, Pitch Length 21.2 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.