Timing Belt, 212XL037, Trapezoidal
Mfr # 212XL037
Zoro # G016065144
product price: $15.69
/eaKey Features
Pitch Length
21.2 in
Industry Number
212XL037
Material
Neoprene
Top Width
3/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212XL037
Zoro #
G016065144
UPC #
072053937411
Country of Origin
United States
Dimensions
Pitch Length
21.2 in
Top Width
3/8 in
Belt Trade Size
XL
Details
Industry Number
212XL037
Material
Neoprene
Item
Timing Belt
Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Belt Material
Neoprene
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
106
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 212XL037, Number of Teeth 106, Pitch 0.2 in, Pitch Length 21.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.