Zoro Homepage

Timing Belt, 213-3M-15, Curvilinear

  • Mfr # 213-3M-15

  • Zoro # G616064196


product price: $17.19
/ea

Key Features

Industry Number
213-3M-15
Material
Neoprene
Pitch Length
213 mm
Top Width
15 mm
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-3M-15
Zoro #
G616064196
UPC #
072053610185
Country of Origin
United States

Dimensions

Pitch Length
213 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Industry Number
213-3M-15
Item
Timing Belt
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Pitch
3 mm
Tooth Location
One Side
Belt Material
Neoprene
Number of Teeth
71
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 213-3M-15, Number of Teeth 71, Pitch 3 mm, Pitch Length 213 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.