Timing Belt, 214XL025, Trapezoidal
Mfr # 214XL025
Zoro # G816064804
product price: $12.25
/eaKey Features
Pitch Length
21.4 in
Material
Neoprene
Top Width
1/4 in
Industry Number
214XL025
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214XL025
Zoro #
G816064804
UPC #
072053937428
Country of Origin
United States
Dimensions
Pitch Length
21.4 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
214XL025
Tooth Shape
Trapezoidal
Number of Teeth
107
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Color
Black
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 214XL025, Number of Teeth 107, Pitch 0.2 in, Pitch Length 21.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.