Timing Belt, 216-2MGT-04
Mfr # 216-2MGT-04
Zoro # G416065348
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Pitch Length
216 mm
Industry Number
216-2MGT-04
Material
Neoprene
Top Width
4 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216-2MGT-04
Zoro #
G416065348
UPC #
770075593782
Country of Origin
United States
Dimensions
Pitch Length
216 mm
Top Width
4 mm
Belt Trade Size
GT
Details
Industry Number
216-2MGT-04
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
108
Belt Series
PowerGrip(R) GT(R)3 Belts
Pitch
2 mm
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 216-2MGT-04, Number of Teeth 108, Pitch 2 mm, Pitch Length 216 mm, Tooth Location One Side, Top Width 4 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.