Timing Belt, 218L050, Trapezoidal
Mfr # 218L050
Zoro # G316211838
product price: $18.59
/eaKey Features
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch Length
21.75 in
Top Width
1/2 in
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218L050
Zoro #
G316211838
UPC #
072053928686
Country of Origin
United States
Dimensions
Pitch Length
21.75 in
Top Width
1/2 in
Belt Trade Size
L
Details
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Color
Black
Application
General Industrial
Pitch
0.375 in
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Industry Number
218L050
Number of Teeth
58
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 218L050, Number of Teeth 58, Pitch 0.375 in, Pitch Length 21.8 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.