Timing Belt, 218L100, Trapezoidal
Mfr # 218L100
Zoro # G116211830
product price: $34.89
/eaKey Features
Color
Black
Top Width
1 in
Pitch
0.375 in
Maximum Operating Temperature
212 Degrees F
Belt Trade Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218L100
Zoro #
G116211830
UPC #
072053930078
Country of Origin
United States
Dimensions
Top Width
1 in
Belt Trade Size
L
Pitch Length
21.75 in
Details
Item
Timing Belt
Color
Black
Pitch
0.375 in
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
218L100
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
58
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 218L100, Number of Teeth 58, Pitch 0.375 in, Pitch Length 21.8 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.