Zoro Homepage

Timing Belt, 218XL037, Trapezoidal

  • Mfr # 218XL037

  • Zoro # G616211934


product price: $12.89
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
109
Tooth Shape
Trapezoidal
Industry Number
218XL037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218XL037
Zoro #
G616211934
UPC #
072053708912
Country of Origin
United States

Dimensions

Top Width
3/8 in
Belt Trade Size
XL
Pitch Length
21.8 in

Details

Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
109
Tooth Shape
Trapezoidal
Industry Number
218XL037
Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 218XL037, Number of Teeth 109, Pitch 0.2 in, Pitch Length 21.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.