Zoro Homepage

Timing Belt, 219-3MGT-15

  • Mfr # 219-3MGT-15

  • Zoro # G216211747


product price: $16.29
/ea

Key Features

Belt Trade Size
GT
Maximum Operating Temperature
212 Degrees F
Number of Teeth
73
Industry Number
219-3MGT-15
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219-3MGT-15
Zoro #
G216211747
UPC #
770075595991
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
219 mm
Top Width
15 mm

Details

Maximum Operating Temperature
212 Degrees F
Number of Teeth
73
Industry Number
219-3MGT-15
Pitch
3 mm
Item
Timing Belt
Color
Black
Tooth Shape
Modified Curvilinear
Belt Series
PowerGrip(R) GT(R)3 Belts
Reinforcing Cord Material
Fiberglass
Application
Appliances, Business Machines, Servomotor Drives
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 219-3MGT-15, Number of Teeth 73, Pitch 3 mm, Pitch Length 219 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.